Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB411311

MPN #: 0848DQG

#8 x 3 Bugle Square Drive Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

Product Description
8X3 Bugle Square Drive Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size#8
HeadBugle

Product Details

TPI8 to 10
DriveSquare
Country of OriginImport
FinishDacrotized
MaterialSteel
Package Quantity2000
Manufacturers Part Number0848DQG