- Constructed of 1/4" white polypropylene plastic
- Cabinet marked ACID
- Sized for convenient storage on your laboratory work surface
- All polypropylene door hinges provide years of worry free service
- Single door hinged left with lock
- Excellent cabinet for very corrosive environments inside and out
- Cabinet has a 2" liquid tight welded bottom to contain accidental spills.
- Meets OSHA standard for secondary containment
- White in color
SciMatCo 2.5 Liter Polypropylene Acid Cabinet, Manual Close, 1 Door, 16"W x 16-1/2"D x 16"H
|
Questions & Answers (0)
Product Description
SciMatCo 6x2.5 Liter, Bench Polypropylene Acid Cabinet, 16"W x 16-1/2"D x 16"H
PRICE
$569.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16-1/2 in |
| Height | 16 in |
| Weight | 25 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Acid Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | White |
| Door Type | Manual Close |
| Handle Type | Turn |
| Style | Countertop |
| Capacity | (8) 2.5 Liter Bottles |
| Number of Doors | 1 |
| Material | Polypropylene |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC5000 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |