Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Sheds

Model # :WBB2349211

MPN #: PS63

Arrow Shed Spacemaker 3' x 6'

Product Description
The Spacemaker Patio Steel Storage Shed is a perfect size to store all those items you use on your deck and patio. Store your cushions, serving carts and much more when not in use, keeping them safe from mother nature. Tall walls and wide swing door openings allows you to move items in and out with ease. This galvanized steel shed comes with a limited 12 year warranty and is proudly Manufactured in the USA with globally sourced material. Get the storage you need from this affordable, aesthetically pleasing and perfect sized package for your backyard patio or deck.

Features:
  • The perfect size to fit any patio, deck, or small backyard space
  • The Wide Swing Doors with brushed metal locking handles offers easy in and out access for all your items
  • Tall 6 foot walls allows for storing and leaning larger items inside the shed
  • The attractive 2 tone aesthetics in Flute Gray and Anthracite compliments many home exteriors.
  • Do It Yourself assembly, this steel storage shed comes in kit form with pre-cut and pre-drilled parts for easier assembly.
  • Proudly made in the USA with globally Sourced Material
PRICE
$859.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 ft
Depth6-1/4 ft
Height6-9/16 ft
Inside Width2-15/16 ft
Inside Depth5-15/16 ft
Weight110 lbs
Area28 ft²
Nominal Depth6 in
Door Dimensions4' 6-1/2" x 5' 9-11/16"
Inside Peak Height6-5/16 ft
Outside Sidewall Height71-1/4 ft
Nominal Width3 in

Product Details

Assembly RequiredYes
ColorFlute Grey
Doors(1) Double Doors
StyleSpacemaker
Capacity111-1/2 ft³
MaterialSteel
Manufacturers Part NumberPS63
BrandArrow Sheds

Warranty

Warranty12 yr