- Fast and easy-to-use, even with gloved hands.
- Slide lock glides smoothly across bags making them easy to open and close.
- Bags are reusable and meets FDA and USDA specification for food contact.
- Sizes listed are the inside usable dimensions of the bag
Global Industrial
Model # :WBB0144169
Global Industrial Slider Zip Reclosable Poly Bags, 6"W x 9"L, 3 Mil, Clear, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Weight | 0 lbs |
| Thickness | 3 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Slide Seal Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B0144169 |
| Closure | Slide Seal |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |