Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670349FGY

Global Industrial™ Wave Bike Rack, 9-Bike Capacity, Free Standing, Gray

Product Description
✓ Withstands the outdoor elements
✓ Free standing design
✓ Holds up to 9 bicycles

Save space on bike storage with the free standing Global Industrial™ Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, powder-coated steel and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while increasing the metal's life expectancy. Some assembly required. 1-Year Limited Warranty.

PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
299.95
Buy 3 units - 5 units
285.95Save $14.00 (5%)
Buy 6+ units
279.95Save $20.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94 in
Height36 in
Weight36.5 lbs
Tube Diameter1-5/8 in

Product Details

Assembly RequiredYes
TypeWave Bike Rack
ColorGray
Mounting LocationFree Standing
Capacity9 Bikes
MaterialSteel
Manufacturers Part Number670349FGY
BrandGlobal Industrial

Warranty

Warranty1 yr