Global Industrial
Model # :WB670344GGY
Global Industrial Wave Bike Rack, 7-Bike Capacity, Below Ground Mount, Gray
|
Questions & Answers (0)
Product Description
✓ Withstands the outdoor elements
✓ Below ground mount
✓ Holds up to 7 bicycles
Upgrade your bicycle storage with the Global Industrial Wave Bike Rack. Built to withstand the outdoor elements, this rack is constructed with durable, zinc-rich, powder coated steel. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit while increasing the metal's life expectancy. Some assembly required. 1-Year Limited Warranty.
✓ Below ground mount
✓ Holds up to 7 bicycles
Upgrade your bicycle storage with the Global Industrial Wave Bike Rack. Built to withstand the outdoor elements, this rack is constructed with durable, zinc-rich, powder coated steel. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit while increasing the metal's life expectancy. Some assembly required. 1-Year Limited Warranty.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 1-5/8 in |
| Height | 36 in |
| Weight | 28.2 lbs |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Wave Bike Rack |
| Color | Gray |
| Mounting Location | Below Ground |
| Capacity | 7 Bikes |
| Material | Steel |
| Manufacturers Part Number | 670344GGY |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |