Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Bike Fixation By Saris

Model # :T9FB3092620

MPN #: 26242

Saris® Repair Stand Mount Air Pump for Deluxe Repair Station

Product Description
The High Security Outdoor Pump offers the highest security features to ensure that the pump and its components are ready for action when its needed by the users. Designed for outdoor use in all climates, this pump is a perfect combination of ruggedness, durability and value and is a great solution for campus, city or other public heavy-use settings.

Features:
  • Outdoor-rated stainless steel construction, completely sealed
  • Proprietary long-life piston seal and solid pump rod
  • Steel braided air hose core prevents cutting
  • Includes all-metal High Performance Pump Head with Prestaand Schrader Valves
  • Longer hose available with mounting clip
  • Optional tools attached by stainless steel aircraft cable: (2) tirelevers and (1) 15mm open end wrench
  • 2 year warranty
  • Air Pump Only. Station Sold Separately.


PROMOTIONAL PRICE
$949.00

was $1109.00
Save $160.00 (14%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth8 in
Height30 in
Weight20 lbs

Product Details

TypePublic Bike Pump
Mounting LocationSurface mount
MaterialStainless Steel
ColorSilver
Manufacturers Part Number26242
BrandBike Fixation By Saris

Warranty

Warranty2 yr