Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Screenflex 7'4"H Dry Erase Overlay

Screenflex 7'4"H Dry Erase Overlay

Item #: WBB227232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$361.00 up to 33% OFF

Price: $240.95

Save $12.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This dry erase overlay converts partition panels from Portable Room Dividers (sold separately) into a full dry erase board. Write messages, notes and more for partitions that create training rooms and classrooms in designated areas. Specify placement (panel number) of this overlay when ordering. Dry erase material can be using with erasable markers (sold separately). 22"W x 88"H Overall.

Product Details

  • Type Dry Erase Surface
  • Frame Color Family Black
  • Brand Screenflex
  • Package Quantity 1
  • Warranty 3 yr
  • Manufacturers Part Number DE74
  • Color Family White

Weights & Dimensions

  • Width 22 in
  • Height 88 in
  • Thickness 3/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 7'4"H Dry Erase Overlay

Screenflex 7'4"H Dry Erase Overlay

Item #: WBB227232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant