Boss Desk Clamp For Plexiglass Panel - Side Mounting - Pack of 2
|
Questions & Answers (0)
Product Description
Boss Bracket/Hardware For Boss Plexiglass Panel. Side Mounting. Ideal for Cubicle Mount Protection. 2 pieces per set. Mounts to table and desk tops up to 2-2/5" thick.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/5 in |
| Depth | 2 in |
| Height | 5-3/5 in |
| Weight | 2 lbs |
Product Details
| Type | Clamp |
| Frame Color Family | Silver |
| Package Quantity | 2 |
| Description | Desk Clamp for Plexiglass |
| Frame Material | Metal |
| Manufacturers Part Number | NP02 |
| Brand | Boss |