MasterVision Magnetic Steel Dry-Erase Cubicle Board, 18" X 36", Black Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Magnetic Steel Dry-Erase Cubicle Board, 18" X 36", Black Aluminum Frame
These personal desktop boards are specially designed to be used in cubicle spaces. Ideal tools to organize personal work, they are extremely practical and allow writing and posting of small notes. Easy to hang up, they can be easily reconfigured. The magnetic steel dry erase surface features a ten year surface warranty.
These personal desktop boards are specially designed to be used in cubicle spaces. Ideal tools to organize personal work, they are extremely practical and allow writing and posting of small notes. Easy to hang up, they can be easily reconfigured. The magnetic steel dry erase surface features a ten year surface warranty.
PRICE
$95.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3/4 in |
| Height | 18 in |
Product Details
| Assembly Required | Assembled |
| Type | Dry Erase Surface |
| Frame Color Family | Black |
| Color | White |
| Mounting Location | Wall Mount |
| Material | Painted Steel |
| Description | Magnetic Dry Erase Cubicle Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MA10007705 |
| Magnetic | Yes |
| Brand | MasterVision |
Warranty
| Warranty | Limited 10 year surface warranty |