x

Take 15% off your entire order!

Offer applied at checkout

7 pc - Manual Puller Set, 6 to 20 Ton Capacity

7 pc - Manual Puller Set, 6 to 20 Ton Capacity

Item #: WBB360935

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $713.00

$118.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

7 pc - Manual Puller Set, 6 to 20 Ton Capacity

The PM4L set contains model 106 (3 jaw 6" 10 ton), model 206 (2 jaw 6" 6 ton), model 110 (3 jaw 10" 20 ton), model 210 (2 jaw 10" 14 ton), tip protectors and tool board.

  • WEIGHT LBS. 1
  • RATED CAPACITY 6 to 20
  • SPREAD INCHES .5 to 15
  • BRAND Posi-Lock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7 pc - Manual Puller Set, 6 to 20 Ton Capacity

7 pc - Manual Puller Set, 6 to 20 Ton Capacity

Item #: WBB360935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant