Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688903

MPN #: 128-3

Kukko Ball Joint Extractor, 1-1/8"(29mm) Opening 11 Ton Capacity

Product Description
For extracting ball pins when dismantling ball joints, track-rod ends on track rods.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Bell-shaped design, Direct pressure on the ball pin, Ideal if enough space is available, Working without damage, Made from sturdy, alloyed, hardened and tampered steel, galvanized. Milled thread treated with special coating. A torque wrench is recommended for the drive Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Fork Opening 29mm
  • Mouth Height Min. 1/8 - 1/2 "
  • Hexagon Drive (Male) 19mm
  • Maximum Torque 140Nm
  • Clear Width (Metric) 60mm
  • Mouth Height Min. 2 - 11.5mm
  • For Ball-Joint Sizes 35mm
  • Clear Height (Metric) 60mm
  • For Ball-Joint Sizes 30mm
PRICE
$170.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Jaw Max Reach (A)2-3/8" (60mm)
Max Jaw Spread1-1/8" (29mm)
Clearance Height2-3/8 in
Clearance2-3/8 in
Fork Opening1-1/8 in
Max Torque103.2 lb-in

Product Details

TypeBall Joint Extractor
Capacity11
Number of Jaws1
DescriptionSeries 128 Ball Joint Extractors
Manufacturers Part Number128-3
BrandKukko