Proto® Puller, Threader Rod, 3/4"-16 UNF X 13"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 13 in |
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | J4333AR |
| Type | Puller Rod |
| Description | Proto® Puller, Threader Rod, 3/4"-16 UNF X 13" |
| Brand | Proto |
Related Products
Features:: Removes cylinder sleeves faster than ordinary pullers because it requires very little setup time In most cases, job time will average less than two minutes per cylinder The puller features a 5 pound slide hammer to loosen even the most stubborn sleeves Puller is for wet type sleeves No special adapters needed Adjustable jaws fit sleeves 3" to 6-1/2" in diameter
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. Easy to use, as the separator jaws are quickly and centrally tensioned with just one pressure spindle. Ultimate stability when removing, as the separator and pulling device are screwed firmly together. Almost all components available as replacement parts, time-saving order process thanks to numbering system. With quick-clamping pressure spindle. The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws ...
Mechanical nut splitter set for splitting tight or over-twisted nuts without damaging the bolt thread of quality grades 6. Very sharp cutting through facet cut. Hardened chisel cutting edge. Includes 97-1 thread file for reworking and cleaning damaged internal and external threads. The nut splitter's band provides additional support when turning the chisel back. Chisel available as a replacement part, time-saving order process thanks to numbering system. Hexagon Drive (Male) (Metric) 17, 19mm Nut Size (Metric) 10 - 36mm Cutting Width Of Chisel (Metric) 12-16mm Length Without Spindle ...
Features:: This tool pulls C.V. joints on 1986-current Taurus/Sable Will also pull other joints having hidden retaining rings With this puller, the axle assembly is popped out of the transaxle without damage, thanks to the straight, even pull provided by the slide hammer Pry bars can damage expensive aluminum transmission cases, and attempting to do the job by pulling on the axis can damage the roller bearing inside the C.V. joint Use with OTC slide hammer No. 1155, extension No. 7508, or both
Their design is ideal for removing bearings, bushings, sprockets, grease retainers, seals, gears, and bearing covers. Their jaws can be positioned either "internally" or "externally", pulling with 2 or 3 jaws. Their adjusting cone applies constant pressure on all jaws. T-handle provides better control. Micro-alloy steel shaft, heat-treated and checked so the hammer slides smoothly and strongly. Sliding hammer extracts by blows delivered to the adjusting cone. Micro-alloy steel jaws are heat treated for greater resistance to traction. Adjusting cone applies constant pressure.