- Includes 7 Hex Keys
- Sizes: 1.5, 2, 2.5, 3, 4, 5, 6 mm
- Steel case is chrome plated to resist corrosion
- Keys are black oxide finish
- Convenient item for pocket or tool box
Williams® 7 Pieces Folding Hex Key Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 1.5 - 6 |
Product Details
| Type | Folding Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 7 |
| Case/Stand/Pouch Included | Case |
| Color | Silver |
| Style | Long Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | JHWMWS-47 |
| Brand | Williams |