- Single ball raceway kingpinless construction
- Zinc plated
- Phenolic wheel for easy mobility without damaging concrete floors
- Straight roller bearing in wheel
- Zerked raceway & axle for easy maintenance
- Tread lock brake
- Standard top plate
Colson® 7 Series Swivel Plate Caster 7.12689.379 LH15.5 BRK1 With Brake 12" Dia. 3500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$375.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 15-1/2 in |
| Weight Capacity | 3500 lbs |
| Weight | 25.8 lbs |
| Wheel Diameter | 12 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 5-1/2 x 7-1/4 in |
| Bolt Spacing | 3-3/8 x 5-1/4 Slotted to 4-1/8 x 6-1/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Zinc Plated |
| Brake Type | Tread Lock |
| Color | Silver |
| Series | 7 |
| Caster Type | Swivel |
| Caster Rig Material | Carbon Steel |
| Caster Index | Swivel Plate Casters |
| Hub Type | 3.5" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 7.12689.379 LH15.5 BRK1 |
| Brand | Colson |
Warranty
| Warranty | 3 yr |