Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Westcott

Model # :WBB542850

MPN #: 14851

7"L Titanium Non-Stick Straight Scissors - Pkg Qty 12

Product Description
Made of a titanium bonded stainless steel blade and plastic handles for long lasting durability. Blades 3x harder and lasts 10x longer than untreated stainless steel scissors keeping edge longer and sharper. Combines non-stick patented technology to prevent gumming on scissors when cutting adhesive or sap adhesive based papers and glues. Type is Straight. Package quantity is 6. Color finish is Gray/Yellow. Size is 9" L x 3-7/8" W x 3-3/8" H. 10 Year Limited Warranty.

PRICE
$195.00  Sold in packages of 12 / $16.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3-7/8 in
Height3-3/8 in

Product Details

Supply TypeBasic Supplies
Handle MaterialPlastic
ColorYellow
StyleClassroom Scissor
MaterialStainless Steel Blade
HandleStraight
HandLeft or Right
DescriptionTitanium Bonded Non-Stick Scissors
Package Quantity12
Manufacturers Part Number14851
Tip TypePointed
Antimicrobial HandleNo
BrandWestcott

Warranty

Warranty10 yr