Westcott® School Kids Scissors w/Anti-Microbial Product Protection, 5"L Blunt, Assorted, 12/PK
|
Questions & Answers (0)
Product Description
5" blunt scissors in the Class Pack are ideal for cutting projects at school or home. Design features stainless steel safety blades with blunt points and straight plastic handles. Handles contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Stainless steel blades are corrosion-resistant. Scissors are designed for left-handed or right-handed cutters ages 4 and up.
PRICE
$29.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Assorted |
| Style | Classroom Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | School Pack of Kids Scissors |
| Package Quantity | 12 |
| Manufacturers Part Number | ACM14871 |
| Tip Type | Blunt |
| Antimicrobial Handle | Yes |
| Brand | Westcott |
Warranty
| Warranty | Lifetime |