Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9FB2276223

MPN #: TC1007Z

Buyers Products 7-Way Stamped Zinc Trailer Connector - Truck Side - TC1007Z

Product Description
Buyers Products 7-Way Stamped Metal Trailer Connector is a flat terminal pin, truck-side connector. It attaches to your vehicle and is commonly used to make a power connection between the vehicle and a utility or travel trailer. It features a durable zinc finish with a spring-loaded door to protect the flat terminal pins when not in use.
  • Provides a secure electrical connection between your vehicle and trailer.

    Features
    • Durable die-cast zinc construction.
    • Built-in safety latch assures a secure connection.
    • Spring-loaded door protects terminals when not in use.


  • PRICE
    $6.00

    Min. purchase quantity is 6
    6
    6
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width2-3/4 in
    Depth5-3/5 in
    Height6-3/5 in
    Weight0.5 lbs

    Product Details

    TypeTruck Side
    Endway (Number of Pins)7
    For Use WithRVs, Boat Trailers, Large Utility Trailers
    Mounting LocationFlat
    Voltage6-24 V
    Startway (Number Of Pins)7
    Description7-Way Stamped Zinc Trailer Connector
    Manufacturers Part NumberTC1007Z
    BrandBuyers Products

    Warranty

    Warranty1 Year, No Labor