Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276339

MPN #: TC2007

Buyers Products 7-Way Die-Cast Metal Trailer Connector - Trailer Side - TC2007

Product Description
Buyers Products 7-Way Die-Cast Zinc Trailer Connector is a round terminal slot, trailer-side connector. It attaches to an existing trailer wiring lead and is commonly used to make a power connection between the vehicle and a utility trailer. It features durable, die-cast zinc construction and a "spring style" cable guard to help protect your wiring.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable die-cast zinc construction.
  • Spring style cable guard helps protect your wiring.
  • Built-in safety latch assures a secure connection.


PRICE
$10.25

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth1-1/5 in
Height1-8/9 in
Weight0.8 lbs

Product Details

TypeTrailer Side
Endway (Number of Pins)7
For Use WithTravel Trailers, Fifth Wheel and Gooseneck Trailers, Utility Trailers
Mounting LocationRound
Voltage6-24 V
Startway (Number Of Pins)7
MaterialMetal
Description7-Way Die-Cast Metal Trailer Connector
Manufacturers Part NumberTC2007
BrandBuyers Products

Warranty

Warranty1 Year, No Labor