Benchmark Scientific 7 x 50ml Conical Insert, Pack of 2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Z446-750-B50 |
| Type | Rotor Adapters |
| Capacity | 7 x 50ml |
| Package Quantity | 2 |
| Color | Black |
| Brand | Benchmark Scientific |
Related Products
For separations and spin downs from 0.2mL to 100mL and microplates, choose the GCC-MP. The Globe Scientific GCC-MP Multi-Purpose Clinical Centrifuge is a large capacity centrifuge that can be used in a variety of clinical lab applications. With a wide selection of fixed rotors as well as a swingout rotor and buckets, the GCC-MP is compatible with virtually any tube typically found in the clinical lab environment and can be customized to your specific applications and methods. Safety features include door interlock, overspeed detection, over temperature detection and imbalance protection. ...
The MyFuge™ Mini centrifuge is a personal centrifuge that virtually fits in the palm of your hand. Ideal for quick spin downs of microtubes and PCR tubes, the MyFuge is extremely easy to use. Simply close the lid and the rotor instantly reaches 6,000 rpm. Open the lid, and the rotor quickly decelerates to a stop for removing samples.An increased capacity, eight-position microtube rotor is included and comes installed. Also included is a second rotor for 0.2ml PCR tubes and strips which is stored (together with the rotor removal key) in a convenient compartment on the bottom of the ...
The MyFuge™ Mini centrifuge is a personal centrifuge that virtually fits in the palm of your hand. Ideal for quick spin downs of microtubes and PCR tubes, the MyFuge is extremely easy to use. Simply close the lid and the rotor instantly reaches 6,000 rpm. Open the lid, and the rotor quickly decelerates to a stop for removing samples. An increased capacity, eight-position microtube rotor is included and comes installed. Also included is a second rotor for 0.2ml PCR tubes and strips which is stored (together with the rotor removal key) in a convenient compartment on the bottom of the ...
MTC™ Bio's 5mL Screw-Cap MacroTubes™ take all of the conveniences of standard 15mL conical tubes and scales them down for space efficiency and decreased natural resource consumption. Useful from -86°C to 110°C, these tubes are a valuable resource for boiling and for sample preservation at very low temperatures. Choose from gamma sterilized racked packaging with attached caps or non-sterile bulk packaging with separate caps. The foam racks are similar to the packaging normally associated with 15mL tubes (upright with caps attached), but they require about 60% less ...
High-speed, up to 10,000 rpmTransparent lidStainless steel housing, chamber and partsPerforated and non perforated basket availableOptional connection for external temperature controlThe SIEVA-3 Filtration Centrifuge is the perfect centrifuge for cake filtration. The powerful SIEVA-3 reaches speeds up to 10,000rpm/7,825 xg, and features a transparent viewing port in the lid for close monitoring of samples. The stainless steel housing and parts makes the SIEVA-3 corrosion resistant, and easy to clean. Optional 500ml filtration baskets are available in both perorated and non perforated. ...