Kit Contains:
First Aid Only 700001 SmartCompliance General Business First Aid Cabinet, Refill For 1001-FAE-0103
Write a Review
|
Questions & Answers (0)
Product Description
Refill for SmartCompliance General Business cabinets Refills for first aid Cabinet part numbers 1001-RC-0103, 1001-FAE-0103
Kit Contains:
Kit Contains:
PRICE
$69.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-3/4 x 13-1/4 x 2-1/4 in |
Product Details
| Type | Refill |
| Number of Pieces | 25 |
| Package Quantity | 1 |
| Description | General Business Refill |
| Person Count | 50 |
| Manufacturers Part Number | 700001 |
| Case Material | Cardboard |
| Brand | First Aid Only |