Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1224657

MPN #: JT9-710703K

JET JT9-710703K Model DC-1200VX-BK3 2HP 3-Phase 230/460V Dust Collector W/ 30-Micron Bag Filter Kit

Product Description

The JET DC-1200VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have a snap ring for fast installation and removal. Casters offer maneuverability within the shop.

Features:

  • Vortex Cone improves chip separation and collector bag packing efficiency
  • Eliminates premature filter clogging for sustained performance
  • Single-stage design for economical and quiet operation
  • Industrial controls designed for years of trouble-free use
  • Quick-connect collection bags with elastic band for fast, easy installation and removal
  • High air velocity (CFM) design stands up to any competitive specifications
  • Permanently lubricated, totally enclosed, fan-cooled motors are rated for continuous-duty
PRICE
$889.00

1
1
Ships in 101 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width28 in
Height79 in
2 Hose Connection Diameter4 in
Air Inlet6,4 in
Particle Size30 mic
Collection Bag Capacity5.3 ft³
1-Hose Connection Diameter6 in
Collection Bag Length29 in
Filter Bag/Canister Length32 in
Bag Diameter20 in
Impeller Diameter12 in

Product Details

Prewired Voltage230 V
Impeller MaterialSteel
Velocity @ 4" (FPM)13745 ft/min
Air Flow @ 4 Inches1200 CFM
Phase1
Manufacturers Part NumberJT9-710703K
Motor Horsepower2 HP
BrandJET
Number of Air Inlets2
TypeDust Collection System
Static Pressure (Inches of Water)11.5 in
Remote ControlNo
Amperage6/3 A
Sound Rating80-85
Number of StagesSingle
Voltage230/460 V
Dust Collector TypeBag
Max Airflow1200 CFM

Warranty

Warranty5 yr