Zurn GT2701-35-4IP 35 GPM 70 Lbs. Capacity 4 Iron Pipe Low Profile Grease Trap
Write a Review
|
Questions & Answers (0)
Product Description
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.
PRICE
$1,569.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 29 in |
| Height | 10-3/4 in |
| Weight | 172 lbs |
| Grease Weight Capacity | 70 lbs |
| Connection Size | 4 in |
| Inlet/Outlet Height | 4 in |
Product Details
| Color | Silver |
| Gallons per Minute | 35 gal/min |
| Material | Fabricated Steel |
| Connection Style | Female NPT |
| Manufacturers Part Number | GT2701-35-4IP |
| Brand | Zurn |