eLEDing® 70W Solar Off-Grid Power Generator w/ 330WH Lithium Battery 12/VDC Output & 1 WiFi IPC
Write a Review
|
Questions & Answers (0)
Product Description
This 70W solar panel powers the outdoor LED fixtures. It comes with a 330WH battery and a camera. This product has a manufacturer warranty of 1 year.
PRICE
$1,075.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Weight | 38 lbs |
Product Details
| Battery Type | Lithium Polymer |
| Charging Time | 5 - 6 Hours |
| Mounting Hardware | Yes |
| Type | Solar Panel With Camera |
| Lamp Included | Yes |
| Average Life | 10+ years hr |
| Color | Gray |
| Power Source | Solar |
| Mounting Location | Pole, Wall |
| Wattage | 70 W |
| Made in the USA | No |
| Material | Aluminum |
| Description | Solar Panel with 330WH Battery & 1 Camera |
| Manufacturers Part Number | EE870W-POE330-1CAM |
| Bulb Type | Integrated LED |
| Grade | Heavy Duty |
| Brand | eLEDing |
Warranty
| Warranty | 2 yr |