Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OdorStop

Model # :WBB2353751

MPN #: OS2500UV

OdorStop Ozone Generator With 2 Ozone Plates And UV Light

Product Description
OdorStop, the leader in the ozone industry, is pleased to offer the OS2500UV. This unit is perfect for sanitizing and deodorizing medium to large areas such as hotel suites, offices, homes, basements, and more. It will eliminate even the most severe odors caused by mold, mildew, tobacco, fire and smoke, water and flood damage, animals, and more.

The OS2500UV is lightweight (10lbs), has variable ozone output and a 12 hour timer with a constant on (hold) option. It is also equipped with a UV light for additional sanitizing power. The UV function allows bacteria to be killed at a very high rate even when the ozone is on low. The ozone plates can also be cleaned easily without having to take the unit apart.

The OS2500UV's PATENT PENDING design and technology guarantees that you are getting a state-of-the-art ozone generator that will provide years of trouble-free service. BUYERS BEWARE OdorStop units have been imitated, even to the point of others copying our exact model numbers. In addition, most ozone manufacturers misrepresent the ozone output of their units knowing that customers do not have the equipment necessary to measure the output.

We accurately report the ozone output and are committed to research, development, and technological advances that leave others trying to follow, but never able to catch up. We continue to set the standard in the industry with a 5 year warranty. The OdorStop OS2500UV is the perfect choice for anyone looking for the best ozone generator available.

Key Features
  • High quality aluminum body
  • Functions: 2 Ozone plates + pre-filter + UV lamp + 12-hour timer
  • Ozone Output: 10 mg/H up to 1080mg/H
  • 5 Year Warranty


CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.

PRICE
$299.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth12-1/2 in
Height7-1/2 in
Weight10 lbs
Coverage Area2500 ft²

Product Details

CFM110 CFM
Wattage34 W
Voltage120 V
MaterialAluminum
Manufacturers Part NumberOS2500UV
Output10 mg/H up to 1080mg/H BTU
BrandOdorStop

Warranty

Warranty5 yr