Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OdorStop

Model # :WBB2353749

MPN #: OS4500UV

OdorStop Ozone Generator with 4 Ozone Plates and UV

Product Description
OdorStop, the leader in the ozone industry, is pleased to offer the OS4500UV. It is the most powerful ozone generator in its class. It was designed to deodorize and sanitize very large spaces and is the only 4 plate ozone generator available. It has the same functions as our OS3500UV, which has become the standard in the ozone industry, but it has a larger blower and 4 ozone plates instead of 3. It will eliminate even the most severe odors caused by mold, mildew, tobacco, fire and smoke, water and flood damage, animals, and more.

The OS4500UV has variable ozone output, a 12 hour timer with a constant on (hold) option, and is equipped with a UV light for additional sanitizing power. The UV function allows bacteria to be killed at a very high rate even when the ozone is on low. The ozone plates can also be cleaned easily without having to take the unit apart.

The OS4500UV's PATENT PENDING design and technology guarantees that you are getting a state-of-the-art ozone generator that will provide years of trouble-free service. BUYERS BEWARE OdorStop units have been imitated, even to the point of others copying our exact model numbers. In addition, most ozone manufacturers misrepresent the ozone output of their units knowing that customers do not have the equipment necessary to measure the output.

We accurately report the ozone output and are committed to research, development, and technological advances that leave others trying to follow, but never able to catch up. We continue to set the standard in the industry with a 5 year warranty. The OdorStop OS4500UV is the perfect choice for anyone looking for the best ozone generator available.

Key Features
  • High quality aluminum body
  • Functions: 4 Ozone plates + Pre-filter + UV lamp + 12-hour timer
  • Ozone Output: 250 mg/H up to 3g/H
  • 5 Year Warranty


CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.

PRICE
$499.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth12 in
Height10 in
Weight15 lbs
Coverage Area4500 ft²

Product Details

CFM300 CFM
Wattage60 W
Voltage120 V
MaterialAluminum
Manufacturers Part NumberOS4500UV
Output250 mg/Hr up to 3g/Hr BTU
BrandOdorStop

Warranty

Warranty5 yr