Karcher Ride-On Floor Sweeper, 33-1/2" Cleaning Path, KM85/50 R Bp, 1SB, 24 Volt Sealed AGM Battery
Write a Review
|
Questions & Answers (0)
Product Description
The KM 85/50 R Bp is a battery-powered ride-on sweeper perfect for confined and congested areas. Its compact design and high maneuverability make cleaning faster than ever in confined spaces, narrow corridors and around sharp corners. The KM 85/50 R Bp is extremely easy to operate and maintain, and boasts impressive area performance outdoors, making it a versatile and efficient entry-level choice for ride-on sweepers.
PRICE
$16,379.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 46 in |
| Weight | 555 lbs |
| Cleaning Width | 33.5 in |
| Turning Radius | < 3.3' ° |
Product Details
| Battery Type | 24 Volt Sealed AGM |
| Type | Ride-On |
| Horsepower | 1.34 HP |
| Color | Gray |
| Cleaning Capacity | 54,900 ft²/hr |
| Power Source | Battery |
| Voltage | 24 V |
| Material | Rotomold Plastic/Steel |
| Description | Ride-On Floor Sweeper - KM 85/50 R Bp |
| Manufacturers Part Number | 9.841-454.0 |
| Decibels | 69 dB |
| Number of Brushes | 3 |
| Hopper Capacity | 13.2 gal |
| Brand | Karcher |
| Speed | 3.7 mph |