Advance Industrial Sweeper Panel Filters - Captor 4300,4800,5400 - Cellulose
Write a Review
|
Questions & Answers (0)
Product Description
Replacement panel filters for the most popular floor & sweeper equipment. Featuring the industries first "Washable" filter media in addition to standard paper and meltblown filter media. Advance Replacement Industrial Sweeper Panel Filters are made of Cellulose. For use with Advance Captor 4300,4800,5400. Sold 1 per case. 1 Year Limited Warranty.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 28 in |
| Height | 4 in |
Product Details
| Style | Janitized |
| Type | Industrial Sweeper Panel Filter |
| Material | Cellulose |
| Package Quantity | 1 |
| Description | Advance Replacement Industrial Sweeper Panel Filters |
| Manufacturers Part Number | JAN-ADVCAPT(1) |
| For Use With | Nilfisk |
| Part Type | OEM |
| Brand | Nilfisk |