Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Makita

Model # :WBB2242994

MPN #: DRC200PT

Makita®LXT® Lithium-Ion Cordless Robotic Vacuum W/ Batteries & Charger, 18" Cleaning Width

Product Description
The 18V X2 LXT® Brushless Robotic Vacuum is a cordless solution that automatically cleans large flooring spaces in commercial environments. The DRC200PT features an efficient brushless motor engineered for extended run time and longer tool life. Just turn it loose with two fully-charged 18V LXT® Lithium-Ion 5.0Ah batteries and it will clean approximately 5,380 sq. ft. of hard flooring (or up to 200 minutes of continuous operation in "Main Brush plus Vacuum" mode). Ideal for use in warehouses, offices, cafeterias, schools, hospitals, gymnasiums, convention centers and more.

The DRC200PT has a 3-stage cleaning system with side brushes, a main brush and vacuum suction for efficient cleaning. The filtration system engineered to capture 99% of dust particulates. Additional features include large capacity (5/8 gallon), two navigation options to set depending on the number of obstacles, timer function, remote control, and much more. To restrict cleaning to specified areas, use the boundary tape to prevent the vacuum from traveling into restricted zones.

Includes:
  • 2 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B)
  • 18V LXT® Lithium-Ion Dual Port Charger (DC18RD)
  • Remote Control
  • Boundary Tape (49' Roll)


PRICE
$2,579.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height7 in
Weight26 lbs
Cleaning Width18 in

Product Details

TypeVacuum W/ Battery & Dual Port Charger
ColorGreen
Motor AmpsTwo 5.0 Ah Batteries A
Cleaning Capacity1,614 ft²/hr
Dirt CollectionBin
Capacity2-1/2 L
Voltage18V(X2) V
MaterialPlastic
DescriptionX2 LXT® Lithium-Ion Brushless Cordless Robotic Vacuum Kit
Manufacturers Part NumberDRC200PT
Battery Run Time3.3 hr
Decibels64dB
BrandMakita