Fisher 2927-4303, 16" Riser Pipe 3/8" Male Inlets, Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Fisher Manufacturing pre-rinse component. Designed by Fisher to meet the durability, harsh chemicals, and heat abuse found in commercial, institutional, and industrial foodservice environments. Built to last with the environment taken into consideration.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2927-4303 |
| Material | Brass |
| Description | 16" Riser Pipe 3/8" Male Inlets |
| Color | Silver |
| Brand | Fisher |
Compliance & Certifications
| ADA Compliant | Yes |