Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3193291

MPN #: BAH3930024

Bahco® Hacksaw Blade, 12"L x 1/2"W, 24TPI, 100/Pack - Pkg Qty 100

Product Description
Features:
  • Must order in increments of 100
  • Solid shaft accommodates long bolts or studs
  • Precision machined socket end
  • Cushion grip handle for comfort
  • Size imprinted on color coded ends for easy identification
  • Virtually unbreakable and shatterproof Bimetal blades for all metal sawing


PRICE
$204.00  Sold in packages of 100 / $2.04 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width1/2
Thickness1/8

Product Details

TPI24
DescriptionHacksaw Blade
Manufacturers Part NumberBAH3930024
BrandBahco