Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :T9FB2781864

MPN #: 17608

M&W 72-120" Economy H-Beam Adjustable Length, Yellow, 126"L x 40"W x 36"H, 915lbs, 8000 Lb. Capacity

Product Description
8000LB-WLL 8'W X 10'L Economy H beam, adjustable width and length, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.

PRICE
$9,299.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length126 in
Width40 in
Height36 in
Weight Capacity8000 lbs
Weight915 lbs
Spread72 to 120 in
Upper Bail Adjustment32 in
Head Room28 in

Product Details

Assembly RequiredYes
ColorYellow
Hook TypeShackle
Package Quantity1
Manufacturers Part Number17608
BrandM&W