Tarifold® Paper Organizer Wall Unit Expansion Set, 10 Assorted Color Pockets
|
Questions & Answers (0)
Product Description
Enjoy easy access to frequently referenced data with the Tarifold wall unit. Expansion limited only by the wall space available. Complete with universal mounting bracket, color-coded wire reinforced display pockets, and a set of 4 pluggers (which support the pockets). Snap-on tabs and hardware included. Mounts to walls or use with optional mounting adapters to fit your work space needs. Comes with 10 assorted color pockets (each pocket holds 2 sheets). To expand your capacity, simply add additional units side-by-side. Optional Swing Arm Kit (Model 516160) is available.
Note: This is also the unit you would use to expand the capacity of Tarifold D291 Desk Unit (Model 516154).
Note: This is also the unit you would use to expand the capacity of Tarifold D291 Desk Unit (Model 516154).
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 11 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Number of Compartments | 10 |
| Description | Wall Unit Expansion Set - 10 Asst. Color Pockets |
| Color | Clear |
| Manufacturers Part Number | W291 |
| Brand | Tarifold |