Regency 71Inch L Desk with 47 Inch Right Return in Cherry - Manager Series
Write a Review
|
Questions & Answers (0)
Product Description
MANAGER SERIES LAMINATE OFFICE FURNITURE
L-Shaped 71 Desk with 47" Right Return
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Desk with Return includes cable management openings and leveling floor glides. This L-shaped workstation includes two hanging pedestals, each with one box and one file drawer. Pedestals have a core lock for security and ergonomically designed drawer pulls for ease of operation. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.
View the Manager collection here.
L-Shaped 71 Desk with 47" Right Return
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Desk with Return includes cable management openings and leveling floor glides. This L-shaped workstation includes two hanging pedestals, each with one box and one file drawer. Pedestals have a core lock for security and ergonomically designed drawer pulls for ease of operation. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.
View the Manager collection here.
PRICE
$1,265.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 82 in |
| Height | 29 in |
| Weight | 317 lbs |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 2 |
| Number of File Drawers | 1 |
| Frame Color Family | Cherry |
| Series | Manager |
| Top Color Family | Cherry |
| Pedestal Type | Box/File |
| Capacity | 1 Person |
| Return | Right |
| Description | 71 L Shape Desk Right Return |
| Frame Material | Laminate |
| Manufacturers Part Number | LLD713547CH |
| Wire Management | Yes |
| Shape | L Shape |
| Top Material | Laminate |
| Brand | Regency |