Boss Bullet Office Desk - 71"W x 35"D - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
71" Bullet desk id intended for use with a return or a bridge if applicable in application. The unit extends the work surface and joins the component to create individual work stations. The Mocha laminate is durable yet attractive. The unit can be used in either left or right handed configurations.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 35 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Description | Bullet Desk |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N147-MOC |
| Wire Management | Yes |
| Shape | D Shape |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |