Alera ALEVA216030MC Valencia Series Straight Front Desk Shell, 59-1/8 x 29-1/2 x 29-1/2, Med Cherry
Commercial-grade laminate worksurface and side panels are water-, scratch- and stain-resistant. Charcoal accent line under worksurface adds a distinctive touch. Protective 3 mm PVC edge banding helps prevent damage from bumps. Two grommets for cable and wire management. Full-length modesty panel for privacy. Use alone or combine with Return/Bridge Shell to create an "L" grouping; add a Credenza Shell to form a complete "U" workstation. Color: Medium Cherry; Top Shape: Rectangular; Top Material: Woodgrain Laminate. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. For Use With: Alera® Valencia Series Reversible Return/Bridge Shell and Credenza Shell.
View the Valencia collection here.
Alera Desk Shell with Straight Front - 59-1/8 x 29-1/2 x 29-1/2 - Med Cherry - Valencia Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59-1/8 in |
| Depth | 29-1/2 in |
| Height | 29-1/2 in |
Product Details
| Type | Office Desk Shell |
| Frame Color Family | Cherry |
| Top Color Family | Cherry |
| Capacity | 1 Person |
| Description | Straight Front Desk Shell |
| Frame Material | Laminate |
| Manufacturers Part Number | ALEVA216030MC |
| Collection | Valencia |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Alera |