72" Light Mount Kit for Workbenches, 2 Support Arms, Hanging Bar and Hardware.
Model # :WB185CP94
72inch Light Mount Kit for Workbench - 2 Support Arms, A Hanging Bar and Hardware - Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 72 in |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | Yes |
| Brand | Global Industrial |
Related Products
Includes structural steel light mounting frame, 48" Dual bulb fluorescent fixture with 9' powercord and on/off switch. Center of light extrudes up to 24" from back of station. Uses Two T-12 40 Watt bulbs. Bulbs not included. Gray Powder Coat. *Requires UR60*
Provides additional lighting directly over work surface Features: Includes "L" bracket and tool track for mounting light Support extends up to 18" from uprights 4000 Kelvin temperature Includes 2 LED bulbs Compatible with DBUP53 uprights Optional parabolic filter directs light over the worksurface (shown in inset) Pair with power bar PWRBAR815SB for convenient on/off feature This accessory is only compatible with BostenTec Workbench and Workstations.
This light kit provides direct overhead lighting to brighten any work surface where additional lighting is needed. The light fixture hangs from cantilever brackets (included) using adjustable cord plungers. The cantilever brackets are height adjustable on upright kit (sold separately) at 2" increments. The light unit is height adjustable while on brackets using depressor plungers. The reflector and base are constructed of aluminum. The cover is made of clear thermoplastic and helps protect lamps from damage. Includes two 35W 50,000 hr., non-replaceable led lights. Units are 4375 lumens, ...
Provides additional lighting directly over work surface Includes "L" bracket and tool track for mounting light Support extends up to 18" from uprights 4000 Kelvin temperature Includes 4 LED bulbs Compatible with SBUP53 uprights Optional parabolic filter directs light over the worksurface (shown in inset) Pair with power bar PBHM08 for convenient on/off feature This accessory is only compatible with BostenTec Workbench and Workstations.
✓ Highly visible LED tower provides easy visibility of production status ✓ Mounts to the workbench without occupying additional space ✓ Ideal for streamlining productivity in production processes Keep your production station running more effectively and efficiently with the Global Industrial™ Workbench Stack Light. The color-coded flashing lights warn workers if obstacles arise around warehouse call stations, production status indicators, and similar spaces in places such as warehouses and manufacturing plants. The green color signifies productivity, the ...