72" Long Aluminum Construction Pipe Safety Railing
|
Questions & Answers (0)
Product Description
Protect people from uneven walkways and mezzanine drop off's. These durable railings are made of schedule 40 pipe (1-5/8" O.D.). Handrails are 42" high with a 21" mid-rail. High and mid-rail design provides added safety. Mounting options include socket sleeves, cast steel base, barricade base, or cast steel sockets for convenient handrail removal.
PRICE
$300.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Height | 42 in |
| Weight | 15 lbs |
| Rail Diameter | 1-5/8 in |
| Middle Rail Height | 21 in |
Product Details
| Assembly Required | No |
| Type | Safety Railing |
| Color | Silver |
| Mounting Location | Anchored to Floor |
| Material | Aluminum |
| Manufacturers Part Number | ADKR-6 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |