Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WBB3147278

MPN #: KGPVC21U

Kee Safety® Guard® Straight Railing Kit, 252"L x 42"H, Gray

Product Description
Non-Penetrating Rooftop railing for leading edge fall protection. Measures 21 feet long in a straight configuration. Uses counterbalance arms and recycled black PVC weights. Steel Gray Pipe & Fittings.

Mounting Location: Leading edge of Rooftop, recommended at least 20" offset from edge

No barriers to a safer roof with Kee Guard® safety railing: Kee Guard® is the industry leading modular, roof top railing system. It has been designed to provide permanent roof edge protection for areas where regular access for maintenance and inspection is required. Kee Guard® is an EN and permanent, and dependable safety barrier for a roof edge, helping you to keep your workforce safe.

A Comprehensive Range: The system is available for different roof types, either for use where a restraining wall such as a parapet is in place or where the rooftop is completely open around the perimeter. The Kee Guard® rooftop guardrail system can be used for new constructions as well as for retrofitting older buildings.

The highest level of fall prevention: Roof guardrails are the most preferred fall protection systems as dictated in the hierarchy of control measures; they provide the highest level of collective fall prevention for roof access and work at height.

Highly versatile rooftop fall protection: Offers the best stability for all standard roof top fall protection systems including membrane, metal profile, and standing seam roofs. It's also very flexible and can be used on everything from complex roof shapes to those that change in elevation. Roof top guardrail protection from Kee Guard® separates your people from hazards.

Longevity is the Standard: The hot-dipped, galvanized finish is corrosion-resistant and requires little-to-no maintenance for safe, dependable, and trouble-free roof top guardrail edge protection.

Quick and easy to install: To assemble Kee Guard®, you will need a torque wrench or hex key, making it incredibly quick and easy to install. Once in place, it is a safe, versatile system that delivers reliable leading edge roof top fall protection.

Non Penetrating Roof Top Guardrail System: Kee Guard® provides passive fall protection without penetrating the roofing material.

Suitable For Many Roof Types: Free-standing systems can be fitted to concrete, asphalt, PVC, membrane and felt roof surfaces up to 10° pitch.

Collective Fall Protection for Pitched Cladded Roofs: Kee Guard® Top Fix provides roof edge protection for metal profile and standing seam roofs up to 45°.

Corrosion Resistant: Kee Guard® parts are supplied in hot-dipped galvanized finish, what makes the system ideal for harsh environments due to its high corrosion resistance.

Wind Calculated: Free-standing installations are wind speed calculated to ensure compliance with the relevant wind loadings relating to the topography, height and location of the project throughout the World.

Certified at our advanced testing facility: Kee Safety® runs one of the world's leading test and training centers at its global headquarters. Run by a team of industry experts, this state-of-the-art facility ensures Kee Safety® meets the needs of its customers, provides them with fully compliant products, and drives new innovation with the purpose of separating people from hazards.

Standards:
  • EN ISO 14122 Part 3
  • EN 13374 Class A
  • BS 13700 : 2021
  • BS 6399: Part 2 1995 Wind Code
  • EN 1991-1-4
  • NF E85-003
  • OSHA Reg 29 CFR 1910.23 (E) (1); (E) (3) (IV)
  • OSHA Reg 29 CFR 1926.501 (b) (1); (b) (2) (ii)
  • OSHA Reg 29 CFR 1926.502 (B) (1) - (B) (14)
  • Wind loading in accordance with AS/NZS 1170.2


PRICE
$7,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length252 in
Height42 in
Weight705 lbs
Rail Diameter1-1/2 in
Middle Rail Height21 in

Product Details

Assembly RequiredYes
TypeSafety Railing Kit
ColorGray
Mounting LocationSurface
FinishGalvanized
MaterialSteel, PVC
Manufacturers Part NumberKGPVC21U
BrandKee Safety

Compliance & Certifications

CertificationsOSHA1910.29, 1926.502, IBC1607.1.1