Allegro 7212-02 Dual-Flex Wrist Supports, Black, Medium
Write a Review
|
Questions & Answers (0)
Product Description
For firm support, the Dual-Flex contains four stays on the front and back of the wrist to limit flexion (downward) and extension (upward) movement and encourage neutral wrist position. The straps wrap completely around the wrist for added support. Easy to put on, it is lined to keep hands dry and fits both right and left hands. Available in black only. Size Medium
PRICE
$19.25
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | 6-1/2" - 7-1/2" |
| Size | M |
Product Details
| Type | Wrist Support |
| Closure Type | Hook And Loop |
| Material | Nylon |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | Dual-Flex Wrist Support |
| Color | Black |
| Manufacturers Part Number | 7212-02 |
| Brand | Allegro Industries |