Attach to SRL lifeline overhead to allow user to access from the ground for complete safety. Good UV and cut resistant construction provides added field longevity. Provides built-in attachment point for the SRL lifeline hook for fast and easy connections. Offers good abrasion and UV resistance and excellent resistance to acids, alkalis, and oil for added longevity. Allows user to easily install, remove and reinstall for added productivity and safety.
3M DBI-SALA® 7211857 Tagline, 25'L
Write a Review
|
Questions & Answers (0)
Product Description
Attach to SRL lifeline overhead to allow user to access from the ground for complete safety. Good UV and cut resistant construction provides added field longevity. Provides built-in attachment point for the SRL lifeline hook for fast and easy connections. Offers good abrasion and UV resistance and excellent resistance to acids, alkalis, and oil for added longevity. Allows user to easily install, remove and reinstall for added productivity and safety.
PRICE
$41.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lifeline Width | 3/16 in |
| Lifeline Length | 25 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Polypropylene |
| Color | Yellow |
| Mounting Location | Overhead |
| Cable Material | Polypropylene |
| Hardware Material | Steel |
| Description | Tagline |
| Package Quantity | 1 |
| Manufacturers Part Number | 7100227212 |
| Anchorage Connection Material | Steel |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | Capital Safety Gen. Mfg. Req. |
| ANSI SRL TYPE | SRL |