Hougen®-Ogura Electro-Hydraulic Hole Puncher, 4 Seconds Punching Speed, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Our heaviest duty model, the 75006PR develops 26.9 tons of pressure and will produce up to 15/16" diameter round holes. In approximately 4 seconds, the 75006PR can punch through material up to 1/2" thick. Like all Hougen®-Ogura Punches, its single body design makes it easy to use anywhere. Easily confirm the hole position with the jog down feature. Punch automatically returns to the starting position after the punching cycle is complete. If punch ever resists returning to the home position, squeeze the trigger for power feed return. The unit has eye bolts on both sides for easy attachment of a lift assist or a counter-balancer for improved ergonomics. Work stand, foot switch, 13/16" punch & die and tool kit are standard.
PRICE
$6,739.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Conduit Size | 15/16 in |
Product Details
| Type | Hydraulic |
| Contents | Work Stand, Foot Switch, 13/16" Punch & Die, Tool Kit |
| Material | Mild Steel, Structural Steel |
| Description | Electro-Hydraulic Hole Puncher |
| Manufacturers Part Number | 756102 |
| Product Type | Hole Puncher |
| Brand | Hougen |