- 1-11/32" diameter holes in 16 & 18 gauge steel structural studs
Greenlee ESP710L11 Structural Punch With 120V Charger
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,599.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4 (438 mm) in |
| Width | 2-7/8 (73 mm) in |
| Height | 12-1/2 (318 mm) in |
| Conduit Size | 1-11/32 in |
Product Details
| Battery Type | 18 V 3.0 Ah Lithium-Ion |
| Type | Hydraulic |
| Material | Mild Steel, Structural Steel |
| Description | Structural Punch With 120V Charger |
| Manufacturers Part Number | ESP710L11 |
| Batteries | 18V 3.0 Ah Li-Ion |
| Brand | Greenlee |