Nexel
Model # :WBB2256990
Nexel® 72"L Rods & Clips For Wire Shelving Units, Chrome (Set of 3)
Write a Review
|
Questions & Answers (0)
Product Description
Enclose back and/or sides of wire shelving units easily with rods and clips. Contains 3 rods and 12 clips. Chrome finish. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Shelf |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | AR74C3 |
| Accessory Type | Rods & Clips |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |