Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB1346367

MPN #: 7100226852

3M™ DBI-SALA® SecuraSpan™ 7403060 HLL Lifeline Assembly, Zorbit Energy Absorber, 60'L

Product Description
DBI-SALA® 7403060 SecuraSpan HLL Lifeline Assembly W/ Zorbit Energy Absorber, 60'L

Lifeline is ready for you to install to your existing or configured SecuraSpan™ system and provide the ultimate in horizontal mobility and fall protection. All metal construction provides the ultimate in jobsite durability and the galvanized finish offers corrosion resistance for longer service life. Extremely rugged and easy to use turnbuckle allows the user to tension the system to safe and secure levels. Our user friendly, self locking and closing steel carabiners are easy to operate and allow you to easily attach the lifeline to the stanchion. Provides fast and easy handling, installation and storage for maximum worker productivity. Exclusive Zorbit™ energy absorber limits fall arrest forces on the worker to safe levels, minimizes fall clearance needed and protects the structure. Modular design and individual components allow you to completely customize your system any way you want it for ultimate jobsite versatility. Integrated RFID identification tag for recording and storing information on inspections and tracking safety equipment.

PRICE
$759.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Weight Capacity310 lbs

Product Details

TypeHorizontal Lifeline
ColorSilver
Workers per System2-6
StyleCable
MaterialGalvanized Cable
InstallationTemporary
Package Quantity1
DescriptionSecuraSpan HLL Lifeline Assembly With Zorbit Energy Absorber
Manufacturers Part Number7100226852
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502