Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Werner

Model # :WBB3126115

MPN #: L103060

Werner® 60' Cable Horizontal Lifeline Assembly w/ Cross Arm Strap

Product Description

The Werner L103060 60-foot 2-Man Cable Horizontal Lifeline system provides a complete HLL system. The cable lifeline is equipped with a turnbuckle, fist grips, tension-indicator and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.

PRICE
$689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length720
Weight Capacity400 lbs
Weight24 lbs
Extended Length720 in

Product Details

Mounting LocationOverhead Anchor Point
Cable MaterialGalvanized Steel
MaterialGalvanized Wire
ColorMulti-Colored
For Use WithFall Arrest
Harness ConnectionSnap Hook
BrandWerner

Compliance & Certifications

CertificationsOSHA 29 CFR 1910.140 & 1926.502