Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346359

MPN #: 7100220308

3M™ DBI-SALA® 7602050 Sayfline Cable Horizontal Lifeline System, 50'L, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 7602050 Sayfline Cable Horizontal Lifeline System, 50'L, 310 Cap Lbs7602050

The cable Sayfline™ system is highly portable and ideal for use in situations where welding, sparks or harsh environments are present or where minimal clearance exists. This all-metal system is durable enough to be left in place for long periods of time and light enough to be moved easily from one job to another. Engineered with DBI-SALA® attention to quality and detail, the Sayfline™ systems will work alongside you during maintenance, bridgework, construction and manufacturing with absolute safety and reliability. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
  • Complete 50 ft. (15.2m) system includes termination, tensioner and energy absorber
  • Rugged 9.5mm 7x19 galvanised cable lifeline
  • Lightweight and portable design
  • Extremely durable all-metal construction
  • Zorbit™ energy absorber limits fall arrest forces
  • Unique wedgegrip termination for ease of use
  • Integral tension indicator for added safety
  • Simple turnbuckle type tensioner included
  • Flexible system capacity of 2 workers
  • Various lengths are available to suit jobsite needs
PRICE
$2,269.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight Capacity310 lbs

Product Details

TypeHorizontal Lifeline
ColorSilver
Workers per System2
StyleCable
MaterialGalvanized Cable
InstallationPermanent
Package Quantity1
DescriptionSayfline Cable Horizontal Lifeline System
Manufacturers Part Number7100220308
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502