Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2238804

MPN #: 742-26-M20X1.5-OS-2

J.W. Winco 742-26-M20X1.5-OS-2 Aluminum Threaded Plug with 2mm Vent Hole with M20 x 1.5 Thread

Product Description
GN 742 fill/drain plugs are fitted with outside diameter d1 to fit screw holes with BSP threads included in DIN 3852. The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Maximum heat resistance: 180°C (356°F). 2mm Vent Hole and M5 x .8 Dipstick Thread

PRICE
$16.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height16 mm
Thread SizeM20 x 1.5 in
Across Flats21mm
Diameter26 mm

Product Details

Country of OriginImport
Seal MaterialViton Rubber
Body MaterialAluminum, Turned
SeriesGN742
Manufacturers Part Number742-26-M20X1.5-OS-2
BrandJ.W. Winco