Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB2183054

MPN #: 7501-BLK

Bevco 7501-BLK Everlast Polyurethane Chair, Black Nylon Base, Mushroom Glides

Product Description
Bevco Everlast Polyurethane, Chair, Articulating Seat & Back Tilt, 5-Star Black Nylon Base, 18" Adjustment Chrome Footring, Mushroom Glides

The Everlast Series is specifically designed for outstanding comfort and long-lasting use in the toughest workplace environments. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue.

Features:
  • Polyurethane seat and back are impervious to water, oil and most chemicals
  • Texture provides non-slip surface
  • Puncture resistant
  • Easy-to-clean
  • Easy-to-use pneumatic height adjustment
  • Waterfall seat to aid lower body circulation
  • Fully adjustable contoured back
  • 3 Way Adjustments - Seat Height, Back Height, Articulating Seat/Back Angle


Casters Sold Separately – Click Here

PRICE
$395.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height21 - 31 in
Min Seat Height21 in
Max Seat Height31 in
Seat Height Range21 - 31 in
Base5-Star Base
Back Width16-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
Arm TypeArmless
BrandBevco
TypeOffice Chair
ColorBlack
SeriesEverlast
CastersNo
Seat Color FamilyBlack
Upholstery MaterialPolyurethane
DescriptionAdjustable Swivel Polyurethane Seating
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsGreenGuard Gold/ANSI/BIFMA