Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB3785289

MPN #: 231628

Rice Lake® Dual Ramp ADA Compliant Wheelchair Scale, 1000 lb. Capacity, 83-1/2"L x 36-3/8"W

Product Description
Rice Lake's® 350-ADA-1 is designed with accessibility and precision in mind. This ADA-compliant wheelchair scale provides safe, accurate weighing for patients, including those with mobility challenges. The low-profile ramps and spacious platform make transfers easy and stress free, while the sturdy construction ensures long-lasting reliability in any clinical or healthcare setting.

For the highest levels of accuracy, the 350-ADA-1 is Platinum certified by Corada and meets applicable ADA Standards when installed, maintained and operated correctly. It's the only certification that reliably ensures ADA compliance, proving the 350-ADA-1 delivers inclusive patient care.

Features:
  • Large LCD display
  • Antimicrobial keypad
  • Dual ramp
  • Metal, nonslip platform
  • Supports bariatric patient weighing
  • 2 in edge protection
  • 1:8 gentle slope
  • Two wheels for easy transport
  • Motiontrap™ movement compensation technology
  • Unit of measure toggle or locking
  • EMR capable
  • Serial and USB data communication ports
  • Tare function
  • Hold function
  • Body mass index (BMI) function
  • Factory calibrated
  • Easy to store, folded depth is 11-3/4 in (29.8 cm)


PRICE
$3,749.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83-1/2 in
Width36-3/8 in
Height44-3/8 in
Weight Capacity1000 lbs
Weight145 lbs
Readability0.2 lbs
Display Digit Height3/4 in
Platform Length40-5/8 in
Unit of Measurementlb, kg
Platform Width32 in
Pan/Platform Size40-5/8" × 32" × 4-1/2"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsYes
Operating Temperature50 to 104 °F
MaterialMetal
Manufacturers Part Number231628
BrandRice Lake
TypeWheelchair Scale
ColorBlack, White
StyleDual Ramp
HandpostY
Package Quantity1
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCorada